Beli pillow block di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  2. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    41%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  3. FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)
    Mulai

    Rp279.900

  4. FYH UCFC Brazed Round Flange Type (Cylindrical Hole) (Mounted Bearing)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    FYH UCFC Brazed Round Flange Type (Cylindrical Hole) (Mounted Bearing)
    atribut:
    • Compatible Grease Nipple: 201 to 210 X 05 to X 09: A - 1/4 - 28 UNF, 211 to 218 X 10 to X 20: A - PT 1/8
    • Shape: Round flange type with brazed seal
  5. ASB Pillow Block Bearing (Bearing Duduk)
    35%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp22.900

  6. TIMKEN Type E Pillow Block 2-Bolt Base Bearing (Bearing Duduk)
    Mulai

    Rp4.899.900

    TIMKEN Type E Pillow Block 2-Bolt Base Bearing (Bearing Duduk)
    atribut:
    • Bolt Diameter (inch): 1/2
    • C0 Static Load Rating (lbf): 26000
    • C90 Dynamic Load Rating¹ (lbf): 6100
    • Dimension A (inch): 2/1/2008
    • Dimension B (inch): 3
    • Dimension D1 (inch): 2 3/4
    • Dimension H (inch): 1.875
    • Dimension J (inch): Max. 5 7/8; Mi
    • Dimension L (inch): 7.375
    • Dimension N (inch): 5/8
    • Dimension N1 (inch): 3/4
    • Dimensions h1 (inch): 1.125
    • Dimensions h2 (inch): 3.75
    • Housing Coating: E-Coat
    • K - Factor: 1.31
    • Lubrication: Grease - Pre
    • Maximum Speed⁴ (rpm): 3820
    • Shaft Size (inch): 1 7/16
    • Shaft Size Type: Imperial
    • UPC Code: 053893606538
  7. FYH (Nippon Pillow Block) block 20-70-140mm
    Mulai

    Rp319.900

    FYH (Nippon Pillow Block) block 20-70-140mm
    Deskripsi:
    Tapered hole adapter type pillow block unit with double seal
    atribut:
    • AS ONE Part Number: 68-1959-68
  8. FYH (Nippon Pillow Block) Block Triple Seal UCF Series
    Mulai

    Rp439.900

    FYH (Nippon Pillow Block) Block Triple Seal UCF Series
    Deskripsi:
    Cylindrical hole square flange type unit, triple seal
  9. TRITAN Pillow Block Ball Bearing (Laher Duduk)
    Mulai

    Rp729.900

    TRITAN Pillow Block Ball Bearing (Laher Duduk)
    Deskripsi:
    These general purpose pillow block ball bearings are suitable for environments where corrosion is not a concern. They are often used in material handling, packaging, and dry-goods processing.
    atribut:
    • UNSPSC: 31171511
    • Bearing Insert Material: Alloy Steel
    • Bearing Insert Type: Radial Ball
    • Bearing Material Grade: 52100
    • Closure: Double Sealed
    • Housing Material: Cast Iron
    • Housing Material Finish: Painted
    • Lubricant Material: Grease
    • Lubrication Openings: Grease Fitting
    • Mount Type: Bolt-Through
    • Number of Mount Holes: 2
    • Resistance Properties: Corrosion Resistant; Rust Resistant; Wear Resistant
    • Seal Material: Synthetic Rubber
    • Seal Type: Contact
    • Shaft Locking Type: Eccentric Collar
    • Standards: AFBMA; ISO
  10. SKF Pillow Block Housing (Bearing Duduk)
    Mulai

    Rp559.900

    SKF Pillow Block Housing (Bearing Duduk)
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Material, Housing: Cast iron
  11. SKF Roller Bearing Units Metric (Laher Rol)
    Mulai

    Rp6.099.900

    SKF Roller Bearing Units Metric (Laher Rol)
    Deskripsi:
    Pillow (plummer) block roller bearing units and take-up roller bearing units consist of a spherical or tapered roller bearing mounted in a non-split housing that can be bolted to a support surface. This variant has a spherical roller bearing, a two-bolt base and SKF ConCentra locking, creating a true concentric tight fit, and setting the correct internal clearance within the bearing. The units are sealed and lubricated and ready to use. This bearing unit covers a wide range of requirements, in metric dimensions.
    atribut:
    • Bearing Housing Seal Type: Radial lip seal
    • Bearing Insert: Spherical roller bearing
    • Bearing Material: Bearing steel
    • Bore Type: Cylindrical
    • Coating: Without
    • Grease Fitting: With
    • Housing Type: Pillow block
    • Lubricant: Grease
    • Material, Housing: Cast iron
    • Number of Bolt Holes for Fasteners: 2
    • Relubrication Hole: With
    • Retaining Feature, Inner Ring: SKF ConCentra
    • Sealing, Unit: Optional end cover
    • Set Screws: M6
    • Tightening Torque for Set Screws (N m): 8
  12. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
  13. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  14. SKF Wheel Bearing Genio (Laher)
    55%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp16.900

Daftar Harga pillow block Terbaru November 2026
SKF Pillow Block Ball Bearing (Bearing Duduk)Rp279.900
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
NSK Pillow Block UCT (Mounted Bearing)Rp119.900
FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)Rp279.900
FYH UCFC Brazed Round Flange Type (Cylindrical Hole) (Mounted Bearing)Rp289.900
ASB Pillow Block Bearing (Bearing Duduk)Rp22.900
FYH Square Flange Type Unit (Mounted Bearing)Rp349.900
TIMKEN Type E Pillow Block 2-Bolt Base Bearing (Bearing Duduk)Rp4.899.900
FYH (Nippon Pillow Block) block 20-70-140mmRp319.900
ASB Pillow Block (Bantalan Blok)Rp31.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)